Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE NON IMPACT SOCKET D 21 2.9/16AF
GEDORE NON IMPACT SOCKET D 21 2.9/16AF
Cap 12-side inch size - D 21 (AF)
References
gedore:
D 21 2.9/16AF
rubix:
114A6748
manufacturer :
6177760
ean:
4010886617779
Technical specifications
Square drive adapter
1
''
Diameter
65.0875
mm
Length
88
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE NON IMPACT SOCKET D 21 2.9/16AF
Socket 1" 2.9/16" Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
1788
g
Square drive adapter
1
''
Diameter
65.0875
mm
Length
88
mm
Finishing
Chromed
Weight
1788
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.91
excl. VAT
/
Each
£
200.29
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880205 3/8IN DRIVE 6 POINT 8MM SOCKET
BAHCO 7805DM-13 SOCKET 1/2
FACOM SOCKET EF.6DM7L
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 19MM
STAHLWILLE 1/2 INCH DRIVE X 13/16 DEEP SOCKET BIHEX
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/4 A/F
FACOM SOCKET NS.14LA
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 14MM
STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/32 IN A/F R.7/32E
BAHCO K8906Z-1.1/8 IMPACT SOCKET 3/4
FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
FACOM 30MM N/S 3/4 SOCKET K.30SR
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
STAHLWILLE 02010010 3/8 INCH DRIVE X 10MM SOCKET BI-HEX