References
Reliance Medical:411
Rubix:2017618
EAN:5060131884110

Product details : RELIANCE 411 TRIANGULAR BANDAGE 90X127CM
Multi-functional bandage.
Ideal for slings and splinting.
Ideal for slings and splinting.
Technical specifications
Attributes
| Width | 90 cm |
|---|---|
| Length | 127 cm |
| Type | triangular bandage (non-woven) |
| Size | 1270 mm |
Show UNSPSC/ECL@SS
£ 0.34 excl. VAT
/ Each
£ 0.41 incl. VAT
- In stock: Next day delivery
