RELIANCE 383 RELIPAD LOW ADHERENT DRESSING PADS 10CMX10CM BOX OF 100
Relipad Low-Adherent Dressing Pads
See technical informationReferences
Reliance Medical:383
Rubix:2575750
EAN:5060131883830

Product details : RELIANCE 383 RELIPAD LOW ADHERENT DRESSING PADS 10CMX10CM BOX OF 100
Sterile low-adherent absorbent pads. Double-sided prevents misapplication. For minor abrasions and lacerations.
Sterile, low adherent dressing pads, designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound. For use on abrasions, lacerations and moderately exuding wounds. Soft, comfortable and conformable. Secure with tape or a conforming bandage. Box of 100.
Sterile, low adherent dressing pads, designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound. For use on abrasions, lacerations and moderately exuding wounds. Soft, comfortable and conformable. Secure with tape or a conforming bandage. Box of 100.
Technical specifications
Attributes
| Width | 10 cm |
|---|---|
| Length | 10 cm |
| Sterility | sterile (eo sterilisation) |
| Type | relipad low-adherent dressing pads (sterile) |
| Size | 100 mm |
| Water resistance | no |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- In stock: Next day delivery
