RELIANCE 2204 TRADITIONAL HVWT PLASTERS 7.5CMX2.5CM PINK BOX OF 100
Dependaplast Traditional Heavyweight Fabric Plasters
See technical informationReferences
Reliance Medical:2204
Rubix:80328473
EAN:5060186998763

Product details : RELIANCE 2204 TRADITIONAL HVWT PLASTERS 7.5CMX2.5CM PINK BOX OF 100
Using traditional heavy elastic fabric offers extra cushioning and physical protection of wound sites. Ideal for outdoor use or applications requiring a more robust physical barrier. Traditional Zinc Oxide adhesive ensures that the plaster will stay firmly in place in the most demanding environments.
Technical specifications
Attributes
| Width | 2.5 cm |
|---|---|
| Length | 7.5 cm |
| Type | traditional heavyweight fabric plasters |
| Size | 75 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- In stock: Next day delivery
