References
Reliance Medical:431
Rubix:45022876
EAN:5060131884318

Product details : RELIANCE 431 RELIFORM CONFORMING BANDAGE 5CMX4M
Soft, lightweight, conformable. Superb stretch, comfortable to wear. Excellent for securing dressings. Blue option for food areas.
Technical specifications
Attributes
| Width | 5 cm |
|---|---|
| Length | 4 cm |
| Type | conforming bandage |
| Size | 34 mm |
Show UNSPSC/ECL@SS
£ 0.48 excl. VAT
/ Each
£ 0.58 incl. VAT
- In stock: Next day delivery
