ROEBUCK 5073344 LOCKSMITH/MACHINIST HAMMER 800G
Mechanic / locksmith hammer
See technical informationSee documentsReferences
Roebuck:5073344
Rubix:2525689
EAN:3660338516887

Documents
Product details : ROEBUCK 5073344 LOCKSMITH/MACHINIST HAMMER 800G
Collar. Walnut handle. .
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 33 mm |
| Length | 346 mm |
| Weight | 1030 g |
| Handle | walnut |
| Head length | 130 mm |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
- Usually arrives within 14 working days
