References
Draper Expert:62164
Rubix:4533286
Manufacturer :62164

Product details : DRAPER EXPERT 62164 BALL PEIN HAMMER F/G SHAFT 32OZ MP
Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Solid fibreglass core shaft fitted with shock absorbing PP/TPR grip.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Section | 40 mm |
| Length | 381 mm |
| Weight | 900 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | fiberglass core handle, with pp/tpr shock-resistant grip. |
| Head length | 130 mm |
| Material | fine-grain carbon steel head; fiberglass handle; pp/tpr handle. |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 7 ) days
