Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
Replacement Nylon Head - White
References
roebuck:
6808039
rubix:
2525359
Technical specifications
Diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
White Nylon Pack of 2
Technical specifications
Attributes
Diameter
40
mm
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.34
excl. VAT
/
Each
£
6.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 60MM 856010
FACOM TIP EA.32
FACOM TIP EA.50
FACOM TIP EC.40
GEDORE E 248-40 POLYAMIDE SPARE HEAD D 40 MM
ROEBUCK SPARE NYLON FACE WHITE 32MM PACK OF 2
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
FACOM TIP EB.32
FACOM TIP HAMMER 212.E40
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 787511
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 788177
FACOM EB40B67 RED CELLULOSE H EB.40.
THOR 05A316 SIZE 4 ALUMINIUM HAMMER