References
Thor Hammer:05-A316
Rubix:4503513
EAN:5012936031657



Documents
Product details : THOR 05A316 SIZE 4 ALUMINIUM HAMMER
Ductile aluminium faces give a soft metal blow and are an alternative to traditional copper hammers.
Size 4 Aluminium Hammer
Applications
Automotive trade and many general engineering, industrial
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Colour | black |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- In stock: Next day delivery
