Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
Loose plastic hammer head E 224
References
gedore:
E 224-32
rubix:
399A5397
manufacturer :
8822750
ean:
4010883882279
Technical specifications
Diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE E 224-32 PLASTIC SPARE HEAD D 32 MM
Plastic spare head d 32 mm From shatter-proof cellulose acetate 65 Shore D
Technical specifications
Attributes
Logistic Weight
25
g
Diameter
32
mm
Model
E
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 50MM 856009
ROEBUCK SPARE PU FACE YELLOW 35MM PACK OF 2
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 788178
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
FACOM TIP EB.50
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
GEDORE E 248-40 POLYAMIDE SPARE HEAD D 40 MM
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 788177
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 28MM 787508
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 35MM 856007
THOR 05A316 SIZE 4 ALUMINIUM HAMMER
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
THOR 76716NF REPLACEMENT WHITE NYLON FACE
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 40MM 840399