GISS 868079 FORKED STRETCH LANYARD FOR CONNECTING TOOLS


Elastic tether for tools

References
giss:868079
rubix:216A6495
ean:3660338219474
868079
brand logo
Technical specifications
Length1.3 m
Main materialPolyester
See all Specifications

Product details : GISS 868079 FORKED STRETCH LANYARD FOR CONNECTING TOOLS


Double elastic tether, max length. 1,3 m, to connect the tools to an attachment point on the user. Equipped with an aluminium spring hook with 15 mm opening. Lanyard Length: 340 mm, equipped with a locking element. Weight: 66 g.

Strengths

Recommended for suspension of 2 tools weighing 5 kg each.

Technical specifications


Attributes
Length1.3 m
Main materialPolyester
TypeElastic tether for tools
MaterialPolyester/aluminium
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
  • In stock: Next day delivery