GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLS
Elasticated lanyard connection tools with integrated connectors
See technical informationSee documentsReferences
GISS:868083
Rubix:216A6501
EAN:3660338219498

Documents
Product details : GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLS
Elastic lanyard max. length 1 m for connecting tools to an attachment point on the user on a structure. Equipped with two steel carabiners to a locking screw, opening 8 mm. Weight: 77 g.
Strengths
Recommended for hanging tools above 5 kg.
Technical specifications
Attributes
| Length | 1 m |
|---|---|
| Main material | polyester |
| Type | elastic tool connection lanyard with integrated connectors |
| Material | polyester/steel |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- In stock: Next day delivery
