References
Draper:03740
Rubix:381A6060
Manufacturer :03740
EAN:5059482034589
Product details : DRAPER 03740 0.9KG TOOL WRIST LANYARD
This high-quality lanyard wrist strap is designed for securing tools to your person to prevent dropping them while working at height. It features high-quality webbing with a hook and loop strap for easy fixing and adjustability, an elasticated fixing tether with swivel joint to prevent the tools twisting while tethered and an adjustable locking barrel for ease of use when securing tools such as spanners, screwdrivers and pliers. It can be used in conjunction with the Draper tethering loop, Stock No. 53575 (available separately). Suitable for wrists 180–220mm. Maximum weight capacity 0.9kg.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days