References
Draper:16429
Rubix:381A8560
Manufacturer :16429
EAN:5010559164295



Product details : DRAPER 16429 1/2 SOFT GRIP RATCHET
Forged from chrome vanadium steel hardened, tempered and satin finish. 72 tooth ratchet with lever forward/reverse selector and quick release mechanism. Spring - loaded ball bearing for secure socket holding. Soft grip handle for user comfort.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Length | 258 mm |
| Model | 16429 |
| Finishing | satin |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
- Delivery usually within ( 7 ) days
