ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/4 865326
72 Teeth Ratchet
See technical informationSee documentsReferences
Superseded Ref:733813
Roebuck:865326
Rubix:209A7304
EAN:3660338196799
Documents
Product details : ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/4 865326
• Matt Finish, black handle with blue ring.
Strengths
Recovery angle 5°
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 32.18 excl. VAT
/ Each
£ 38.62 incl. VAT
- In stock: Next day delivery

