References
Gedore:VDE 1993 U
Rubix:120A1341
Manufacturer :6123910
EAN:4010886612392




Product details : GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
VDE Reversible ratchet 1/2" Robust, with smooth action Sockets held absolutely securely by push-button lock with ball in the square drive Direction changed by 2 push-buttons, marked R and L, on the shaft Return angle 10 degrees Square drive acc. to DIN 3120 - A 12.5, ISO 1174, chrome-vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 270 mm |
| Finishing | polished |
| Weight | 546 g |
Show UNSPSC/ECL@SS
£ 93.11 excl. VAT
/ Each
£ 111.73 incl. VAT
- Delivery usually within ( 8 ) days
