FACOM J.360PB RATCHET ONLY ROTATOR 3/8 INCH DRIVE J360PB


Facom Ratchet Swivel Handle

References
facom:J.360PB
rubix:2003279
ean:3148517944701
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length233 mm
See all Specifications

Product details : FACOM J.360PB RATCHET ONLY ROTATOR 3/8 INCH DRIVE J360PB


High quality ⅜" ratchet by Facom comes with a rotating handle jack so you can work twice as quickly in confined spaces. Socket safety locking so sockets cannot become detached and lost in machinery. Palm control system avoids the risk of accidental reverse

Strengths

This Facom Rotator 3/8 inch drive Ratchet has an innovative twist handle - the ultimate in precision
Palm control system avoids the risk of accidental reverse
60 teeth for a 6° working arc
Lock on mechanism for socket retention

Applications

Automotive Industry
Aerospace Industry

Technical specifications


Attributes
Square drive adapter3/8 ''
Length233 mm
Diameter37 mm
Weight530 g
Show UNSPSC/ECL@SS
£ 70.65 excl. VAT
/ Each
£ 84.78 incl. VAT
  • Usually arrives within 14 working days