Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chains
Double pitch roller chain
TSUBAKI 1010400000-M3.05 CHAIN 10FT
TSUBAKI 1010400000-M3.05 CHAIN 10FT
RF2040HP S (P=1'')
References
tsubaki:
RF2040HP S
rubix:
170A7673
manufacturer :
1013204000
ean:
8718472035254
Technical specifications
Chain
2040HPS
Chain length
3050
mm
Chain pitch
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 1010400000-M3.05 CHAIN 10FT
Tsubaki ANSI Double Pitch Hollow Pin Attachment chain has a hollow bearing pin allowing for the installation of various attachments. Usually these chains are used for conveyors.
Technical specifications
Attributes
Logistic Weight
1400
g
Chain
2040HPS
Chain length
3050
mm
Chain pitch
25.4
mm
Weight
1.4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.43
excl. VAT
/
Each
£
67.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TSUBAKI 0131050000-M RS50-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
TSUBAKI 70235102000-M5 RS10B NEPTUNE 2 BS ROLLER CHAIN CORR ENV 5M
TSUBAKI 0231123002 RS12B-SS-3 BS-SS CONNECTING LINK
TSUBAKI 84101000008 LINK RS10B 2POL (P=5/8'') DWG CR110.1231-E-1
TSUBAKI 0232120002 RS12B-NP-1 BS CONNECTING LINK
TSUBAKI 4111122000-M STRT SIDE PLATE CHAIN RF12B-LAMBDA-2-RP MTR
MECALINE 16B2CL-PK5 16B-2 BS DUPLEX CONNECTING LINK (PK5)
RENOLD 5/8 ROLLER CHAIN 10B-2X5MTR:SD
TSUBAKI 2202060004 RS60-LMD-1 LAMBDA ONE PITCH OFFSET LINK
TSUBAKI 0132080002 RS80-NP-1 CONNECTING LINK (COTTERPIN)
TSUBAKI 72790402004 RS40B-2 BS GT4 WINNER ONE PITCH OFFSET LINK
TSUBAKI 1013206002 CONNECTING LINK RF2060HP CL (P=1-1/2'')
RENOLD GY60A1S12I 119067-NO12
TSUBAKI 74000100002 CLOSURE LINK RS10B LAMBDA 1 CL (P=5/8'')
TSUBAKI 72720162001-M5 RS16B-2 BS GT4 WINNER ROLLER CHAIN 5M