Self-aligning ball bearing RHP 1317-5/8EC, Outer diameter: 40 mm | Width: 28.63 mm
RHP Self-Lube® ball bearing insert 1317
See technical informationSee documentsReferences
RHP:1317-5/8EC
Rubix:244A9504
Manufacturer :1317-5/8EC R
EAN:00747023043811

Documents
Product details : RHP 1317-5/8EC BEARING INSERT
RHP Self Lube Ball bearing insert
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.63 mm |
| Bearing Clearance | cn |
| Series | 1300 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Usually arrives within 14 working days
