RHP Self-Lube® ball bearing insert 1320
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 31.03 mm |
Logistic Weight | 160 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 31.03 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
In stock: Next day delivery