Angular contact ball bearing SNR 5310ZZG15, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing SNR
See technical informationReferences
SNR:5310ZZG15
Rubix:204A8749
EAN:3413520106041



Product details : SNR 5310ZZG15 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x46 mm |
|---|---|
| Logistic Weight | 1770 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5200 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 61600 N |
| Basic dynamic load, radial - Cr | 78400 N |
Show UNSPSC/ECL@SS
£ 94.91 excl. VAT
/ Each
£ 113.89 incl. VAT
- Delivery usually within ( 3 ) days
