Self-aligning ball bearing FAG 2319-K-M-C3, Outer diameter: 200 mm | Width: 67 mm | Inner diameter: 95 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2319-K-M-C3
Rubix:238A2156
Manufacturer :0389073480030
EAN:4012801486514

Product details : FAG 2319-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 9650 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23..-k-m |
| Cage | brass |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 704.37 excl. VAT
/ Each
£ 845.24 incl. VAT
- Delivery usually within ( 7 ) days
