Self-aligning ball bearing SNR 1215KC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Self-aligning ball bearing
See technical informationReferences
SNR:1215KC3
Rubix:204A4067
EAN:3413520075279



Product details : SNR 1215KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 134x134x35 mm |
|---|---|
| Logistic Weight | 1365 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 15700 N |
| Basic dynamic load, radial - Cr | 38400 N |
Show UNSPSC/ECL@SS
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
- Usually arrives within 14 working days
