Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES206-20G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES206-20G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES206-20G2
rubix:
205A2227
ean:
3413529579136
Technical specifications
Inner diameter
31.75
mm
Outer diameter
62
mm
Width
35.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES206-20G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
62
mm
Width
35.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.21
excl. VAT
/
Each
£
13.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES207G1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring INA GRAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR EX305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring INA GRAE55-XL-NPP-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
Insert bearing with eccentric clamping ring INA RABRB12/47-XL-FA106, Outer diameter: 47.3 mm | Inner diameter: 12 mm | Width: 17.6 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA RCSMB20/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR ES211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GRAE60-XL-NPP-B-FA125.5, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR ES208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YET 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ES205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring RHP 1335-1.7/16EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with eccentric clamping ring INA E25-XL-KRR-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR SES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm