Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR LK204G2H INSERT BEARING
Insert bearing with eccentric clamping ring SNR LK204G2H, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 28 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
LK204G2H
rubix:
205A4783
ean:
3413520551896
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LK204G2H INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
28
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.64
excl. VAT
/
Each
£
17.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN M-UEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.4 mm
Insert bearing with eccentric clamping ring RHP 1335-35EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with eccentric clamping ring SNR CEX20618, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring NTN M-AEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SKF YET 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring NTN M-UEL204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX306-19G2, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 50 mm
Insert bearing with eccentric clamping ring INA GNE60-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 52 mm
Insert bearing with eccentric clamping ring SNR EX207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SKF YET 211/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-B, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm