Insert Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 48.4 mm |
Logistics dimensions (L x W x H) | 48,4x62x62 mm |
---|---|
Logistic Weight | 375 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 48.4 mm |
Series | YEL |
Material | Steel (Bearing) |
Sealing | Two rubber seals |
Usually arrives within 14 working days