Insert bearing with set screw Timken UC314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 78 mm


Ball Bearing

References
timken:UC314
rubix:396A8860
ean:0013992167750
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width78 mm
See all Specifications

Product details : TIMKEN UC314 INSERT BALL BEARING


Strengths

•The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where heavy loads are encountered
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter150 mm
Width78 mm
Seriesuc
Materialsteel
Total bearing width40 mm
Basic static load, radial - C0r68200 N
Basic dynamic load, radial - Cr104000 N
Show UNSPSC/ECL@SS
£ 124.93 excl. VAT
/ Each
£ 149.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories