Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | SB200 |
Material | Chrome steel |
Total bearing width | 43.5 mm |
Basic static load, radial - C0r | 19840 N |
Basic dynamic load, radial - Cr | 26980 N |
Usually arrives within 14 working days