Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
Rice straw broom 5 fibres
References
spartex:
845177
rubix:
217A5364
ean:
3660338075230
Technical specifications
Type
5 threads
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
For all surfaces.
"Sorghum" fibres..
Rolled, pear shaped fitting, attached by galvanised iron wire..
Stitched with polypropylene string.
Beech Wood handle
Technical specifications
Attributes
Type
5 threads
Material
Beech Wood, Sorghum Straw
Length
135
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 29205 WHT BROOM 530MM VERY HARD
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM