Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355
RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355
Strap 2P
References
ridgid:
31355
rubix:
80132190
ean:
0095691313553
Technical specifications
Opening
50
mm
Length
425
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355
Best for any polished pipe. Strong, woven nylon strap ensures a sturdy grip. Strap with polyurethane coating.
Technical specifications
Attributes
Opening
50
mm
Length
425
mm
Weight
800
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.78
excl. VAT
/
Each
£
71.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
ROEBUCK PIPE WRENCH 90, SIZE 2IN
FACOM 250MM STILLSON WRENCH 131A.10
"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"
FACOM PIPE WRENCH 24 INCH 135A.24
RIDGID 31105 ALUM PIPE WRENCH 24
RIDGID 31005 heavy duty pipe wrench 8 INCH
GEDORE 227 18 PIPE WRENCH 18 6453540 227
GEDORE PIPE WRENCH 175 2
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
GEDORE RED R27160030 36 PIPE WRENCH