References
Ridgid:31305
Rubix:4055500
EAN:0095691313058
Product details : RIDGID 31305 E110 OFFSET HEX WRENCH
The RIDGID Hex Wrench jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
Strengths
- The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
- Thin, smooth jaws slip into the tightest places.
Technical specifications
Attributes
| Opening | 1.1/8-2 5/8 |
|---|---|
| Length | 240 mm |
| Type | hex wrech |
Show UNSPSC/ECL@SS
£ 85.86 excl. VAT
/ Each
£ 103.03 incl. VAT
- In stock: Next day delivery

