References
Ridgid:31340
Rubix:80018679
EAN:0095691313409

Product details : RIGID NO 2 STRAP WRENCH
Best for any polished pipe. Strong, woven nylon strap ensures a sturdy grip. Strap with polyurethane coating.
Technical specifications
Attributes
| Opening | 50 mm |
|---|---|
| Length | 425 mm |
| Weight | 800 g |
Show UNSPSC/ECL@SS
£ 59.78 excl. VAT
/ Each
£ 71.74 incl. VAT
- Usually arrives within 14 working days
