Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Chain wrench
RIDGID C18 CHAIN WRENCH 31320
RIDGID C18 CHAIN WRENCH 31320
Chain wrench C-18
References
ridgid:
31320
rubix:
80005344
ean:
0095691313201
Technical specifications
Clamping capacity
60
mm
Length
500
mm
Weight
2.7
g
Product details
Technical specifications
Product details : RIDGID C18 CHAIN WRENCH 31320
Double jaw gives fast, ratchet- like action in either direction. The heavy-duty model has replaceable alloy steel jaws The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
Technical specifications
Attributes
Clamping capacity
60
mm
Length
500
mm
Weight
2.7
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.85
excl. VAT
/
Each
£
291.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM
BAHCO 372-8 CHAIN PIPE WRENCH HD
FACOM CHAIN PIPE WR 136A.2
GEDORE 122003-4535440 CHAIN PIPE WRENCH
GEDORE 4502510-122006 CHAIN PIPE WRENCH AMERICAN PATTERN 1-6 IN
GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
BAHCO 375-8 PLASTIC STRAP WRENCH 8IN
RIDGID C-14 CHAIN WRENCH 31315
BAHCO 372-6 CHAIN PIPE WRENCH HD
IRWIN RECORD NO 240 HANDIWRENCH
FACOM 137B.6P HIGH POWER CHAIN PIPE WRENCH 80 TO 180MM 137B
RIDGID C36 CHAIN WRENCH 31330
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
RIDGID 92680 CHAIN TONG