24 RIGID STILLSON

Pipe Pliers Adjustable

See technical informationSee documents
References
Ridgid:31030
Rubix:88010815
EAN:0095691310309
brand logo
Technical specifications
Opening80 mm
Length600 mm
See all Specifications
Documents

Product details : 24 RIGID STILLSON


Sturdy, cast iron housing and I-profile handle with movable forged angled jaws, with self-cleaning thread and replaceable angle and heel jaw.

Strengths

Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.
Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A

Technical specifications


Attributes
Opening80 mm
Length600 mm
Wrench size24 ''
Weight4400 g
Show UNSPSC/ECL@SS
£ 155.93 excl. VAT
/ Each
£ 187.12 incl. VAT
  • Usually arrives within 14 working days