References
Ridgid:31330
Rubix:80005343
EAN:0095691313300
Product details : RIDGID C36 CHAIN WRENCH 31330
Double jaw gives fast, ratchet- like action in either direction. The heavy-duty model has replaceable alloy steel jaws The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
Technical specifications
Attributes
| Clamping capacity | 110 mm |
|---|---|
| Length | 725 mm |
| Weight | 7.1 g |
Show UNSPSC/ECL@SS
£ 533.45 excl. VAT
/ Each
£ 640.14 incl. VAT
- Usually arrives within 14 working days

