References
Ridgid:31105
Rubix:80093110
EAN:0095691311054

Documents
Product details : RIDGID 31105 ALUM PIPE WRENCH 24
Professional strength in light weight aluminium. Offers the same durability and ease of use as all other RIDGID heavy-duty pliers. Almost 40% lighter than heavy-duty models.
Technical specifications
Attributes
| Opening | 80 mm |
|---|---|
| Length | 600 mm |
| Wrench size | 24 '' |
| Weight | 2700 g |
Show UNSPSC/ECL@SS
£ 224.45 excl. VAT
/ Each
£ 269.34 incl. VAT
- Usually arrives within 14 working days
