References
Ridgid:31365
Rubix:156A2437
EAN:0095691313652

Product details : RIDGID NO 5 STRAP WRENCH 31365
Best for any polished pipe. Strong, woven nylon strap ensures a sturdy grip. Strap with polyurethane coating.
Technical specifications
Attributes
| Opening | 125 mm |
|---|---|
| Length | 1200 mm |
| Weight | 900 g |
Show UNSPSC/ECL@SS
£ 152.02 excl. VAT
/ Each
£ 182.42 incl. VAT
- In stock: Next day delivery
