References
Ridgid:31315
Rubix:80131237
EAN:0095691313157
Product details : RIDGID C-14 CHAIN WRENCH 31315
Double jaw gives fast, ratchet- like action in either direction. The heavy-duty model has replaceable alloy steel jaws The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
Technical specifications
Attributes
| Clamping capacity | 50 mm |
|---|---|
| Length | 460 mm |
| Weight | 1.2 g |
Show UNSPSC/ECL@SS
£ 157.45 excl. VAT
/ Each
£ 188.94 incl. VAT
- Usually arrives within 14 working days

