Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Chain wrench
RIDGID 92680 CHAIN TONG
RIDGID 92680 CHAIN TONG
Chain tongs 3235
References
ridgid:
92680
rubix:
209A5251
ean:
0095691926807
Technical specifications
Clamping capacity
219
mm
Length
1029
mm
Weight
18
g
Product details
Technical specifications
Product details : RIDGID 92680 CHAIN TONG
Designed to give additional lever force for the most heavy tasks. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
Technical specifications
Attributes
Clamping capacity
219
mm
Length
1029
mm
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
678.04
excl. VAT
/
Each
£
813.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID C-14 CHAIN WRENCH 31315
BAHCO 372-8 CHAIN PIPE WRENCH HD
RIDGID C18 CHAIN WRENCH 31320
FACOM OIL-FILTER WR D.149
FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM
FACOM CHAIN PIPE WR 136A.2
RIDGID C36 CHAIN WRENCH 31330
BAHCO 372-6 CHAIN PIPE WRENCH HD
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
FACOM 137B.6P HIGH POWER CHAIN PIPE WRENCH 80 TO 180MM 137B
GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
IRWIN RECORD NO 240 HANDIWRENCH
BAHCO 372-1.1/2 BAHCO CHAIN WRENCH, 38.1MM JAW 372-1.1/2
GEDORE 4502510-122006 CHAIN PIPE WRENCH AMERICAN PATTERN 1-6 IN