Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
STRAP WRENCH HEAVY DUTY 30 LONG
STRAP WRENCH HEAVY DUTY 30 LONG
Strap 5
References
ridgid:
31360
rubix:
45000854
ean:
0095691313607
Technical specifications
Opening
125
mm
Length
750
mm
See all Specifications
Product details
Technical specifications
Product details : STRAP WRENCH HEAVY DUTY 30 LONG
Best for any polished pipe. Strong, woven nylon strap ensures a sturdy grip. Strap with polyurethane coating.
Technical specifications
Attributes
Opening
125
mm
Length
750
mm
Weight
900
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.97
excl. VAT
/
Each
£
151.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
BAHCO 361-24 STILLSON PIPE WRENCH 24IN
GEDORE 227 18 PIPE WRENCH 18 6453540 227
GEDORE 227 10 PIPE WRENCH 10 6453110 227
RIDGID 31000 6 STRAIGHT PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
RIDGID NO 5 STRAP WRENCH 31365
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
BAHCO 142 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 16.8IN
MILWAUKEE 48227214 14 ALUMINIUM PIPE WRENCH
KNIPEX 8360010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
IRWIN RECORD 300 SERIES STILLSON 18 INCH
FACOM PIPE WRENCH 134A.8
MILWAUKEE 48227212 12 ALUMINIUM PIPE WRENCH
24 RIGID STILLSON