Deep groove ball bearing SKF 16024/C3, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm

Rigid ball bearings

See technical information

References

SKF:16024/C3
Rubix:104A8792
Manufacturer :34454
EAN:7316571179742
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter180 mm
Width19 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 16024/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep groove ball bearing is capable of withstanding radial and axial loads in both directions. Thanks to its open design, this product allows for easy access for maintenance and promotes optimal heat dissipation.

Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. With a C3-type internal radial clearance, it is specifically designed to withstand high rotational speeds while reducing internal friction. This model is open, meaning it has no sealing system. Its ability to handle heavy radial loads and moderate axial loads makes it a preferred choice for many applications.

Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. It requires regular lubrication, whether with grease or oil, depending on operating conditions. Inspections should include checking for noise and temperature, as well as the condition of the balls and raceways.

Sealing:
This bearing has no seals to protect against external contaminants. This open design exposes the bearing to dust and liquids, which can lead to lubricant leakage and the ingress of contaminants. This lack of protection requires extra caution when used in potentially contaminating conditions.

Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and lubrication solutions. The company is distinguished by its continuous innovation and commitment to improving the reliability of rotating equipment. Active in some 40 industrial sectors, SKF offers high-quality products that guarantee performance and durability.

Key Features:
• Load capacity: withstands radial and axial loads in both directions, optimizing performance.
• Simplified maintenance: the open design facilitates access for maintenance and inspections.
• Low resistance torque: reduces internal friction, enabling efficient operation at high speeds.
• Thermal resilience: designed to handle temperature fluctuations, preventing internal stresses.
• Extended service life: regular maintenance and proper lubrication ensure exceptional longevity.

Applications:
This bearing is ideal for various industrial applications, including electric motors, fans, and high-speed machine tools. Thanks to its design, it is particularly well-suited for environments where heat and thermal expansion are critical factors. Its use is recommended under controlled operating conditions, thereby ensuring optimal performance and increased durability.

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x180x180 mm
Logistic Weight1560,2 g
Inner diameter120 mm
Outer diameter180 mm
Width19 mm
Sealingopen
Bearing Clearancec3
Series160
Materialbearing steel
Cagesteel
Reference speed7500 rpm
Limit speed4800 rpm
Basic static load, radial - C0r64000 N
Basic dynamic load, radial - Cr63700 N
£ 179.82 excl. VAT
/ Each
£ 215.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories