GEDORE 1 B 1.13/16AF 1B COMBINATION SPANNER 1.13/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.13/16AF
Rubix:2515700
Manufacturer :6007680
EAN:4010886600764

Product details : GEDORE 1 B 1.13/16AF 1B COMBINATION SPANNER 1.13/16 INCH A/F
Combination spanner 1.13/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1870 g |
|---|---|
| Opening | 1 13/16 |
| Length | 550 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 139.81 excl. VAT
/ Each
£ 167.77 incl. VAT
- Delivery usually within ( 8 ) days
