References
Gedore:3114 17
Rubix:119A6794
Manufacturer :6670210
EAN:4010886667026

Product details : GEDORE CROWSFOOT SPANNER 3114 17
Crowfoot spanner 17 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Opening | 17 |
| Length | 200 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.83 excl. VAT
/ Each
£ 34.60 incl. VAT
- Delivery usually within ( 8 ) days
