GEDORE 2133 11 11MM NUT DRIVER WITH 3C-HANDLE

Socket wrench 3 C grip - 2133

See technical information

References

Gedore:2133 11
Rubix:80039444
Manufacturer :1746901
EAN:4010886841075
brand logo

Technical specifications

Opening11
Length245 mm
Typesocket wrench
See all Specifications

Product details : GEDORE 2133 11 11MM NUT DRIVER WITH 3C-HANDLE


Nut driver with 3C-handle 11 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel

Technical specifications


Attributes
Logistic Weight202 g
Opening11
Length245 mm
Typesocket wrench
Finishingchromed
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
  • Delivery usually within ( 8 ) days