GEDORE COMBINATION SPANNER 1 B 1.5/16AF
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.5/16AF
Rubix:122A2560
Manufacturer :6006950
EAN:4010886600696

Product details : GEDORE COMBINATION SPANNER 1 B 1.5/16AF
Combination spanner 1.5/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 789 g |
|---|---|
| Opening | 1 5/16' |
| Length | 412 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
| Diameter | 70.5 mm |
Show UNSPSC/ECL@SS
£ 47.04 excl. VAT
/ Each
£ 56.45 incl. VAT
- Delivery usually within ( 8 ) days
