STAHLWILLE 40432832 DOUBLE OPEN ENDED SPANNER 7/16 X 1/2 INCH


Series 10a A/F double open ended spanners

References
stahlwille:40432832
rubix:4526867
ean:4018754019755
brand logo
brand logo
Technical specifications

Product details : STAHLWILLE 40432832 DOUBLE OPEN ENDED SPANNER 7/16 X 1/2 INCH


These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x30x168 mm
Logistic Weight58 g
Length170 mm
Weight58 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
  • In stock: Next day delivery