References
Facom:74AT.5
Rubix:395A5356
EAN:3662424094347
Product details : FACOM 74AT.5 PROT NUT DRIVER 5MM STD
Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.
Technical specifications
Attributes
| Opening | 5 |
|---|---|
| Length | 245 mm |
| Type | socket wrench |
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
- Delivery usually within ( 14 ) days

