GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850


Double end wrench 6

References
gedore:6 20x22
rubix:80055492
manufacturer :6066850
ean:4010886606681
brand logo
brand logo
Technical specifications
Opening20x22
Length236 mm
See all Specifications

Product details : GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 20x22 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight213 g
Opening20x22
Length236 mm
Weight213 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
  • Usually arrives within 14 working days