EXTRA LONG 12MM COMBI SPANNER 6100620
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 12
Rubix:4536576
Manufacturer :6100540
EAN:4010886610053

Product details : EXTRA LONG 12MM COMBI SPANNER 6100620
Combination spanner, extra long 12 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Opening | 12 |
| Length | 210 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
- Delivery usually within ( 8 ) days
