References
Bahco:41RZ-5/16
Rubix:401A4691
EAN:7314150358984





Product details : BAHCO 41RZ-5/16 RATCHET WR. LOCKING FLEX HEAD
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Strengths
Imperial Swivel Head Combination Ratcheting Wrenches with Chrome Finish
Technical specifications
Attributes
| Opening | 5/16 |
|---|---|
| Length | 127 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
| Diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 22.78 excl. VAT
/ Each
£ 27.34 incl. VAT
- Delivery usually within ( 14 ) days
